Zoro Homepage

Quick Change Disc, Coated, 2" dia, Grit 120

  • Mfr # 66261132716

  • Zoro # G4833059


product price: $1.39
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261132716
Zoro #
G4833059
UPC #
662611327169
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
120
Series
Red Heat R983
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Black
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Coating Coverage
Closed
Resistance Properties
Wear

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Red Heat R983, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.