Quick-Change Disc, Diamond, 2" dia
Mfr # 66260311778
Zoro # G808637009
product price: $26.99
/eaSold in multiples of 12 for $323.88
Key Features
Abrasive Type
Coated
Abrasive Material
Diamond
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66260311778
Zoro #
G808637009
UPC #
662603117785
Country of Origin
Netherlands
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Abrasive Type
Coated
Abrasive Material
Diamond
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Grade
Coarse
Grit
60
Series
D7212
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Quick Change System
TR
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series D7212, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.