Quick-Change Disc, Diamond, 2" dia
- Mfr # 66260311781
- Zoro # G323943234
product price:Â
$
17.35
/ea
Sold in multiples of 12 for
$208.20
Key Features
Maximum Operating Speed
30,000 RPM
Backing Material
Cloth
Abrasive Material
Diamond
Quick Change System
TR
Overall Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66260311781
- Zoro #
- G323943234
- UPC #
- 662603117815
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 2 in
Details
- Maximum Operating Speed
- 30,000 RPM
- Backing Material
- Cloth
- Abrasive Material
- Diamond
- Quick Change System
- TR
- Abrasive Type
- Coated
- Grit
- 120
- Item
- Qlok Disc
- Series
- D7212
- Grade
- Super Fine
- Product Type
- Quick Change Disc
- Coating Coverage
- Open
- Number of Vacuum Holes
- Non-Vacuum
- Color
- Brown
- Resistance Properties
- Wear
- Primary Material Application
- Composite
- Disc Attachment Method
- Quick Change System
- Wire Color
- Brown
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Fine, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series D7212, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.