Zoro Homepage

Quick-Change Disc, Diamond, 3" dia

  • Mfr # 66260311783

  • Zoro # G608636950


product price: $49.95
/ea
Sold in multiples of 12 for $599.40

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260311783
Zoro #
G608636950
UPC #
662603117839
Country of Origin
Netherlands

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Coarse
Grit
60
Series
D7212
Abrasive Type
Coated
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series D7212, Maximum Operating Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.