Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Fine, 3 in., PK25

  • Mfr # 66623340080

  • Zoro # G5587556


product price: $87.65
/pk 25, $3.51/ea
Sold in multiples of 10 for $876.50
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623340080
Zoro #
G5587556
UPC #
666233400804
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
220
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Paper
Color
Green
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 1
Disc Attachment System
TP Snap-On/Off
Attachment Type
Snap-On/Off
Style
Snap-On/Snap-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 220, Overall Diameter 3 in, Quick Change System TP, Series Merit, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.