Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Medium, 1 in., PK50

  • Mfr # 66623340033

  • Zoro # G5700466


product price: $48.76
/pk 50, $0.98/ea

Key Features

Overall Diameter
1 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623340033
Zoro #
G5700466
UPC #
666233400330
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
150
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Color
Maroon
Maximum Operating Speed
40,000 RPM
Disc Attachment Type
Type 1
Attachment Type
Snap-On/Off
Disc Attachment System
TP Snap-On/Off
Style
Snap-On/Snap-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 150, Overall Diameter 1 in, Quick Change System TP, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Color Maroon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.