Zoro Homepage

Quick Change Disc, Non-Woven, 3" dia.

  • Mfr # 66261170273

  • Zoro # G7951774


product price: $7.35
/ea
Sold in multiples of 25 for $183.75

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grade
Coarse
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170273
Zoro #
G7951774
UPC #
662611702737
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Speed-Change Fastener Locking Disc
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grade
Coarse
Grit
100
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Not Rated
Color
Blue
Maximum Operating Speed
18,100 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Rated, Grade Coarse, Grit 100, Overall Diameter 3 in, Quick Change System TR, Series Rapid Prep XHD, Maximum Operating Speed 18,100 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.