Zoro Homepage

Quick Change Disc, Non-Woven, 4-1/2" dia.

  • Mfr # 66261170062

  • Zoro # G7951765


product price: $10.65
/ea

Key Features

Overall Diameter
4 1/2 in
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
100
Series
Bear-Tex Rapid Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170062
Zoro #
G7951765
UPC #
662611700627
Country of Origin
Mexico

Dimensions

Overall Diameter
4 1/2 in
Mounting Hole Size
5/8 in-11

Details

Item
Speed-Change Fastener Locking Disc
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
100
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Not Rated
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Connector Type
Threaded Hole
Quick Change System
Speed-Change Fastener

Description

Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 1/2 in, Series Rapid Prep XHD, Maximum Operating Speed 12,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Cloth, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.