Zoro Homepage

Quick Change Disc, Non-Woven, 5" dia.

  • Mfr # 66261170061

  • Zoro # G7951853


product price: $12.45
/ea
Sold in multiples of 25 for $311.25

Key Features

Overall Diameter
5 in
Abrasive Material
Ceramic Alumina
Grade
Coarse
Grit
100
Series
Rapid Prep XHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170061
Zoro #
G7951853
UPC #
662611700610
Country of Origin
Mexico

Dimensions

Overall Diameter
5 in
Mounting Hole Size
5/8 in-11

Details

Item
Quick Change Disc
Abrasive Material
Ceramic Alumina
Grade
Coarse
Grit
100
Series
Rapid Prep XHD
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Not Rated
Color
Blue
Maximum Operating Speed
10,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Connector Type
Threaded Hole

Description

Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Coarse, Overall Diameter 5 in, Series Rapid Prep XHD, Maximum Operating Speed 10,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Cloth, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.