Quick Change Disc, Non-Woven, 5" dia.
Mfr # 66261170063
Zoro # G7951939
product price: $11.95
/eaSold in multiples of 25 for $298.75
Key Features
Overall Diameter
5 in
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
100
Series
Rapid Prep XHD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261170063
Zoro #
G7951939
UPC #
662611700634
Country of Origin
Mexico
Dimensions
Overall Diameter
5 in
Mounting Hole Size
5/8 in-11
Details
Item
Quick Change Disc
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
100
Series
Rapid Prep XHD
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Not Rated
Color
Maroon
Maximum Operating Speed
10,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Connector Type
Threaded Hole
Quick Change System
Speed-Change Fastener
Description
Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 5 in, Series Rapid Prep XHD, Maximum Operating Speed 10,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Cloth, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.