Quick-Change Disc TR Type III Aluminum Oxide Extra Coarse Grit, 10PK

  • Mfr # 66623331053

  • Zoro # G912336218


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Quick Change System
TR
Abrasive Material
Ceramic Alumina
Abrasive Type
Non-Woven
Overall Diameter
3 in.
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623331053
Zoro #
G912336218
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in.

Details

Quick Change System
TR
Abrasive Material
Ceramic Alumina
Abrasive Type
Non-Woven
Grade
Extra Coarse

Description

Strip surfaces with ease when you choose the Bear-Tex Blaze Rapid Strip C/A coarse grit TR Type III non-woven quick-change disc. This coarse grit disc features blaze ceramic grain that strips up to twice as fast as similar discs on the market, resulting in a clean, ready-to-adhere surface. Open-web construction minimizes loading for improved longevity and an easy alternative to wire brushes. The Rapid Strip material performs aggressively to provide a slick finish without sacrificing longevity, while the extra-coarse grit finish works on surfaces ranging from wood to plastic. Blaze ceramic grain cuts 2X plus faster than competitive discs; leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering*Open web construction for minimal loading; great alternative to wire brushes*Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish*Extra coarse grit is ideal for removing coatings on a variety of substrates such as wood, metal, and plastics*Waterproof and washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.