Zoro Homepage

Quick-Change Disc, Zirconia, 1 1/2" dia

  • Mfr # 66261121041

  • Zoro # G208656242


product price: $0.97
/ea
Sold in multiples of 100 for $97.00

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261121041
Zoro #
G208656242
UPC #
662611210416
Country of Origin
France

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
BlueFire R860
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Blue
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 1 1/2 in, Quick Change System TR, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.