Quick Change Sand Disc, 3/4 In D, G 150, TR
Mfr # 66623340044
Zoro # G5165562
product price: $0.89
/eaSold in multiples of 5 for $4.45
Key Features
Overall Diameter
3/4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Bear-Tex Rapid Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623340044
Zoro #
G5165562
UPC #
666233400446
Country of Origin
Mexico
Dimensions
Overall Diameter
3/4 in
Details
Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Color
Blue
Maximum Operating Speed
40,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 150, Overall Diameter 3/4 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.