Quick Change Unified Wheel, 3 in Dia, 1/8 in W, TR Arbor Hole
Mfr # 66261090909
Zoro # G5361501
product price:Â $13.79
/eaKey Features
Style
Deburring and Blending
Diameter
3 in
Width
1/8 in
Attaching System
TR (Type III)
Mounting Type
Quick Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261090909
Zoro #
G5361501
UPC #
662610909090
Country of Origin
Mexico
Dimensions
Diameter
3 in
Width
1/8 in
Mounting Size
TR
Disc Dia.
3"
Face Width
1/8 in
Overall Diameter
3 in
Details
Item
Quick Change Unified Wheel
Style
Deburring and Blending
Attaching System
TR (Type III)
Mounting Type
Quick Change
Abrasive Material
Aluminum Oxide Aggregate
Density
7
Grade
Medium
Max RPM
15,000 rpm
Series
Bear-Tex Vortex Rapid Blend
Max. RPM
15,000 RPM
Color
Blue
Abrasive Type
Non-Woven
Connector Type
Quick Change
Quick Change System
TR
Maximum Operating Speed
15,000 RPM
Density Rating
Hard (7)
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/8 in, Maximum Operating Speed 15,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.