Quick-Change Unified Whl TR Type III Aluminum Oxide Aggregate Medium Grit, 10PK

  • Mfr # 66623334783

  • Zoro # G712337019


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Quick Change System
TR
Center Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623334783
Zoro #
G712337019
UPC #
-
Country of Origin
Mexico

Dimensions

Center Hole Size
7/8 in
Overall Diameter
3 in

Details

Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
120
Attachment Type
TR (Type III)
Grade
Medium to Fine
Color
Blue

Description

Enjoy the power of a coarser grit and the beautiful finish of a finer grit with the patented Vortex agglomerated aluminum oxide grain on the Bear-Tex Vortex non-woven quick-change unified wheel. With controlled porosity, this wheel stays cooler and has an

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.