Zoro Homepage

Recessed Grinding Wheel, Type 5, Grit 46

  • Mfr # 66253307885

  • Zoro # G7683081


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 5
Abrasive Wheel Diameter
14 in
Thickness
2 in
Arbor Hole Size
5 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253307885
Zoro #
G7683081
UPC #
66253307885
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14 in
Thickness
2 in
Arbor Hole Size
5 in
Recess Dia.
8 in
Recess Depth
1 in
Recess Diameter
8 in
Overall Diameter
14 in
Overall Thickness
2 in
Connector Size
5 in

Details

Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 5
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
H
Max. RPM
1,775 RPM
Series
38A
Wheel Type
Type 5
Specification
38A46-H8VBE
Grit
46
Recess Type
Single
Bond Type
Vitrified
Color
White
Grade
Medium
Wheel Hardness
H
Maximum Operating Speed
1,775 RPM
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Compatible Tool Type
Cylindrical Grinder, Surface Grinder
Connector Type
Unthreaded Hole
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 2 in, Wheel Hardness H, Specification 38A46-H8VBE, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Maximum Operating Speed 1,775 RPM, Recess Depth 1 in, Recess Diameter 8 in, Bond Type Vitrified, Color White, Grade Medium, Recess Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.