Zoro Homepage

Replacement Grinding Whl, 38A80-MVBE, PK5

  • Mfr # 66243529146

  • Zoro # G3014356


product price: $76.25
/pk 5, $15.25/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
3 in
Thickness
1 in
Arbor Hole Size
1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243529146
Zoro #
G3014356
UPC #
662435291462
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
3 in
Thickness
1 in
Arbor Hole Size
1/2 in
Overall Thickness
1 in
Connector Size
1/2 in
Overall Diameter
3 in

Details

Item
Dressing Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Abrasive Grit
80
Specification
38A80-MVBE
Application
For Aluminum, Brass, Bronze, Ceramic, Copper, Iron, Glass, Marble, Rubber, 300 Series Stainless Steel, and Stone
Max. RPM
10,825 RPM
Series
38A
Abrasive Wheel Hardness
M
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Wheel Hardness
M
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Gritt
80
Maximum Operating Speed
10,825 RPM
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1/2 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 3 in, Overall Thickness 1 in, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A80-MVBE, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 10,825 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Dressing Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.