Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resin Bond Mounted Point

  • Mfr # 61463616463

  • Zoro # G010901707


product price: $11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616463
Zoro #
G010901707
UPC #
614636164632
Country of Origin
Mexico

Dimensions

Shank Dia.
1/4 in
Overall Dia.
7/8 in
Shank Length
1 1/2 in
Overall Thickness
2 in

Details

Item
Resin Bond Mounted Point
Shape
A11
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Operating Speed - Maximum
19,860 RPM
Bond Type
Resin
Primary Material Application
Stainless Steel, Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
NZ242-UBXR1

Description

Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 24, Shape A11, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 19,860 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.