Zoro Homepage

Resin Bond Mounted Point

  • Mfr # 61463616465

  • Zoro # G910901777


product price: $8.15
/ea
Sold in multiples of 5 for $40.75

Key Features

Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Shank Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616465
Zoro #
G910901777
UPC #
614636164656
Country of Origin
Mexico

Dimensions

Shank Length
1 1/2 in
Overall Dia.
1/2 in
Overall Thickness
2 in
Shank Dia.
1/4 in

Details

Item
Resin Bond Mounted Point
Shape
W189
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Primary Material Application
Stainless Steel, Carbon Steel
Operating Speed - Maximum
24,000 RPM
Bond Type
Resin
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
NZ242-UBXR1

Description

Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1/2 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 24, Shape W189, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 24,000 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.