Resin Bond Mounted Point
Mfr # 61463617520
Zoro # G710901700
product price: $4.15
/eaSold in multiples of 5 for $20.75
Key Features
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Primary Material Application
Stainless Steel, Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463617520
Zoro #
G710901700
UPC #
614636175201
Country of Origin
Mexico
Dimensions
Overall Thickness
1 in
Shank Dia.
1/4 in
Overall Dia.
1 in
Shank Length
1 1/2 in
Details
Item
Resin Bond Mounted Point
Shape
W220
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Primary Material Application
Stainless Steel, Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
25,500 RPM
Bond Type
Resin
Specification
NZ242-UBXR1
Description
Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Grit 24, Shape W220, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 25,500 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.