Zoro Homepage

Resin Mounted Point, 7/8 x 2in, 30G

  • Mfr # 61463616464

  • Zoro # G2798957


product price: $8.39
/ea

Key Features

Shape
A11
Thickness
2 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616464
Zoro #
G2798957
UPC #
614636164649
Country of Origin
Mexico

Dimensions

Diameter
7/8 in
Thickness
2 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Shank Length
1 1/2 in
Overall Thickness
2 in
Overall Dia.
7/8 in
Shank Dia.
1/4 in

Details

Item
Resin Mounted Point
Shape
A11
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
Series
Charger NZ
Max. RPM
19,860 RPM
Abrasive Shank Type
1/4"
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
25,420 RPM
Bond Type
Resin
Primary Material Application
Stainless Steel, Carbon Steel
Specification
CHARGER 30 GRIT

Description

Resin Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 30, Shape A11, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification CHARGER 30 GRIT, Operating Speed - Maximum 25,420 RPM, Series Charger NZ, Grade Extra Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.