Zoro Homepage

Sand Disc 5" 180Grit 3Pk

  • Mfr # 07660703228

  • Zoro # G906730480


product price: $12.55
/ea

Key Features

Disc Dia.
5 in
Grit
180
Abrasive Material
Ceramic Alumina
Grade
Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660703228
Zoro #
G906730480
UPC #
76607032287
Country of Origin
United States

Dimensions

Disc Dia.
5 in

Details

Grit
180
Abrasive Material
Ceramic Alumina
Grade
Fine
Backing Material
Paper
Abrasive Type
Coated
Max. RPM
15000
Attachment Type
Hook & Loop
Arbor Hole
11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.