Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131687
Zoro #
G4559357
UPC #
662611316873
Country of Origin
Unknown
Dimensions
Overall Length
135 ft
Overall Width
2 3/4 in
Width
2-3/4"
Length
45 yd.
Roll Width x Length
2 3/4 in W x 135 ft L
Details
Item
PSA Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
180
Backing Material
Paper
Backing Weight
B
Series
A275
Color
Tan
Abrasive Grit
180 / P180
Abrasive Grade
Fine
Roll Grit
180
Backing Material Type
Paper
Backing Material & Wt
B Wt Paper
Backing Material Weight
B
Abrasive Type - Grit
180 / P180
Description
PSA Sanding Sheet Roll, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Color Champagne, Grade Very Fine, Grit 180, Series A275, Overall Length 135 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.