Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1 1/8 in W, 32 1/16 in L, Coated, Zirconia Alumina, 120 Grit, Fine, BlueFire R823P
- Mfr # 66261147548
- Zoro # G4433088
product price:Â
$
5.15
/ea
Key Features
Abrasive Type
Coated
Width
1 1/8 in
Length
32 1/8 in
Grit
120
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261147548
- Zoro #
- G4433088
- UPC #
- 66261147548
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Fine
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R823P
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Polyester
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Wire Color
- Blue
Dimensions
- Width
- 1 1/8 in
- Length
- 32 1/8 in
- Overall Length
- 32 1/8 in
- Overall Width
- 1 1/8 in
- Wire Rope Length
- 32 1/8 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Fine, Overall Length 32 1/8 in, Overall Width 1 1/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.