Sanding Belt, 1 3/16 in W, 21 in L, Coated, Ceramic, 120 Grit, Fine, Blaze R980P, Orange
- Mfr # 66261094255
- Zoro # G4572342
product price:Â
$
7.55
/ea
Key Features
Abrasive Type
Coated
Width
1 3/16 in
Length
21 in
Grit
120
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261094255
- Zoro #
- G4572342
- UPC #
- 66261094255
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Fine
- Abrasive Material
- Ceramic
- Series
- Blaze R980P
- Color
- Orange
- Backing Material
- Polyester
- Backing Weight
- Y
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Wire Color
- Orange
Dimensions
- Width
- 1 3/16 in
- Length
- 21 in
- Overall Length
- 21 in
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 21 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Fine, Overall Length 21 in, Overall Width 1 1/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.