Shop NORTON ABRASIVES

Sanding Belt, 1 9/16 in W, 32 1/16 in L, Coated, Zirconia Alumina, 180 Grit, Very Fine, Blue

  • Mfr # 66261147547

  • Zoro # G4433158


product price:  $5.85
/ea

Key Features

Abrasive Type
Coated
Width
1 9/16 in
Length
32 1/16 in
Grade
Very Fine
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66261147547
Zoro #
G4433158
UPC #
66261147547
Country of Origin
United States

Dimensions

Width
1 9/16 in
Length
32 1/16 in
Overall Width
1 5/8 in
Overall Length
32 1/8 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series BlueFire R823P, Grade Very Fine, Overall Length 32 1/8 in, Overall Width 1 5/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.