Sanding Belt, 1 in W, 24 in L, Coated, Aluminum Oxide, P120 Grit, Medium, R283 Metalite, Maroon
- Mfr # 66261085069
- Zoro # G5839005
product price:Â
$
100.99
/pk of 50, $2.02/ea
Sold in multiples of 4Â pks for
$403.96
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 in
Length
24 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261085069
- Zoro #
- G5839005
- UPC #
- 662610850699
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P120
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Weight
- X
- Backing Material
- Rayon
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Resistance Properties
- Water
- Flexibility Type
- Regular
- Primary Material Application
- Steel
- Wire Color
- Maroon
Dimensions
- Width
- 1 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 1 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series R283 Metalite, Grade Medium, Overall Length 24 in, Overall Width 1 in, Resistance Properties Water, Backing Material Rayon, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.