Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1 in W, 30 in L, Coated, Aluminum Oxide, P40 Grit, Extra Coarse, R283 Metalite
- Mfr # 66261189958
- Zoro # G5683982
product price:Â
$
120.99
/pk of 50, $2.42/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 in
Length
30 in
Grit
P40
Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261189958
- Zoro #
- G5683982
- UPC #
- 662611899581
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 30 in
- Overall Length
- 30 in
- Overall Width
- 1 in
- Wire Rope Length
- 30 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P40
- Grade
- Extra Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Material
- Rayon
- Backing Weight
- X
- Bond Type
- Resin
- Resistance Properties
- Water
- Flexibility Type
- Regular
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Primary Material Application
- Steel
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series R283 Metalite, Grade Extra Coarse, Overall Length 30 in, Overall Width 1 in, Resistance Properties Water, Backing Material Rayon, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.