Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1 in W, 30 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, R283 Metalite, Maroon
- Mfr # 66254491549
- Zoro # G5486406
product price:Â
$
109.99
/pk of 50, $2.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 in
Length
30 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66254491549
- Zoro #
- G5486406
- UPC #
- 662544915495
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P60
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Material
- Cotton
- Backing Weight
- X
- Flexibility Type
- Regular
- Bond Type
- Resin
- Coating Coverage
- Closed
- Resistance Properties
- Water
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Steel
- Wire Color
- Maroon
Dimensions
- Width
- 1 in
- Length
- 30 in
- Overall Width
- 1 in
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 30 in, Overall Width 1 in, Resistance Properties Water, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.