Shop NORTON ABRASIVES
See all product information
Sanding Belt, 1 in W, 42 in L, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite, Brown
Mfr # 78072791710
Zoro # G5614122
product price:Â $201.99
/pk 50, $4.04/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 in
Length
42 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072791710
Zoro #
G5614122
UPC #
780727917101
Country of Origin
United States
Dimensions
Width
1 in
Length
42 in
Overall Length
42 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Extra Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.