Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2 in W, 12 in L, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Orange
- Mfr # 66261081180
- Zoro # G5541584
product price:Â
$
119.99
/pk of 50, $2.40/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grade
Medium
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261081180
- Zoro #
- G5541584
- UPC #
- 662610811805
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 100
- Grade
- Medium
- Abrasive Material
- Ceramic
- Series
- Blaze R980P
- Color
- Orange
- Backing Material
- Polyester
- Backing Weight
- Y
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Resistance Properties
- Water
- Flexibility Type
- Single
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel, Super Alloys, Titanium
- Wire Color
- Orange
Dimensions
- Width
- 1/2 in
- Length
- 12 in
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 12 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.