Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2 in W, 12 in L, Coated, Ceramic, 60 Grit, Coarse, R981 SG, Red
- Mfr # 78072718701
- Zoro # G5164677
product price:Â
$
2.59
/ea
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072718701
- Zoro #
- G5164677
- UPC #
- 780727187016
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Coarse
- Abrasive Material
- Ceramic
- Series
- R981 SG
- Color
- Red
- Backing Weight
- Y
- Backing Material
- Polyester
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Wire Color
- Red
Dimensions
- Width
- 1/2 in
- Length
- 12 in
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 12 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R981 SG, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.