Sanding Belt, 1/2 in W, 18 in L, Coated, Ceramic, 40 Grit, Extra Coarse, R981 SG, Red
Mfr # 78072766018
Zoro # G5719271
product price:Â $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
18 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072766018
Zoro #
G5719271
UPC #
780727660182
Country of Origin
United States
Dimensions
Width
1/2 in
Length
18 in
Overall Length
18 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
R981 SG
Color
Red
Backing Weight
Y
Backing Material
Polyester
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series R981 SG, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.