Sanding Belt, 1/4 in W, 24 in L, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Orange
Mfr # 66261198631
Zoro # G5755303
product price:Â $136.26
/pk 50, $2.73/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1/4 in
Length
24 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261198631
Zoro #
G5755303
UPC #
662611986311
Country of Origin
United States
Dimensions
Width
1/4 in
Length
24 in
Overall Width
1/4 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Resistance Properties
Fray
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Blaze R980P, Grade Extra Coarse, Overall Length 24 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.