Shop NORTON ABRASIVES
See all product information
Sanding Belt, 2 1/2 in W, 60 in L, Coated, Aluminum Oxide, 150 Grit, Fine, R228 Metalite, Brown
Mfr # 78072710118
Zoro # G5610464
product price:Â $61.49
/pk 10, $6.15/ea
Sold in multiples of 5 for $307.45
Key Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072710118
Zoro #
G5610464
UPC #
780727101180
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Overall Length
60 in
Overall Width
2 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
150
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series R228 Metalite, Grade Fine, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.