Sanding Belt, 2 1/2 in W, 60 in L, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue
- Mfr # 78072728686
- Zoro # G5165063
product price:Â
$
8.29
/ea
Key Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Medium
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072728686
- Zoro #
- G5165063
- UPC #
- 780727286863
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Medium
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R823P
- Color
- Blue
- Backing Material
- Polyester
- Backing Weight
- X
- Coating Coverage
- Closed
- Bond Type
- Resin
- Flexibility Type
- Regular
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Wear
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel
- Wire Color
- Blue
Dimensions
- Width
- 2 1/2 in
- Length
- 60 in
- Overall Length
- 60 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.