Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 2 in W, 48 in L, Coated, Aluminum Oxide, 150 Grit, Fine, R228 Metalite, Brown
- Mfr # 78072723246
- Zoro # G5164844
product price:Â
$
7.99
/ea
Key Features
Abrasive Type
Coated
Width
2 in
Length
48 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072723246
- Zoro #
- G5164844
- UPC #
- 780727232464
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 150
- Grade
- Fine
- Abrasive Material
- Aluminum Oxide
- Series
- R228 Metalite
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cotton
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Wear
- Primary Material Application
- Steel
- Flexibility Type
- Regular
- Wire Color
- Brown
Dimensions
- Width
- 2 in
- Length
- 48 in
- Overall Width
- 2 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series R228 Metalite, Grade Fine, Overall Length 48 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.