Sanding Belt, 2 in W, 48 in L, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Orange
Mfr # 66261052522
Zoro # G5488061
product price:Â $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2 in
Length
48 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261052522
Zoro #
G5488061
UPC #
662610525221
Country of Origin
United States
Dimensions
Width
2 in
Length
48 in
Overall Length
48 in
Overall Width
2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Material
Polyester
Backing Weight
Y
Belt Joint Type
Butt Joint
Resistance Properties
Water
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.