Sanding Belt, 2 in W, 60 in L, Coated, Aluminum Oxide, 24 Grit, Extra Coarse, R228 Metalite, Brown

  • Mfr # 66261054787

  • Zoro # G5707064


product price:  $81.35
/pk 10, $8.14/ea

Key Features

Abrasive Type
Coated
Width
2 in
Length
60 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66261054787
Zoro #
G5707064
UPC #
662610547872
Country of Origin
United States

Dimensions

Width
2 in
Length
60 in
Overall Length
60 in
Overall Width
2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 24, Series R228 Metalite, Grade Extra Coarse, Overall Length 60 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.