Sanding Belt, 2 in W, 72 in L, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite, Brown

  • Mfr # 78072723235

  • Zoro # G5164887


product price:  $7.79
/ea

Key Features

Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072723235
Zoro #
G5164887
UPC #
780727232358
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in
Overall Width
2 in
Overall Length
72 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series R228 Metalite, Grade Medium, Overall Length 72 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products