Shop NORTON ABRASIVES
See all product information
Sanding Belt, 2 in W, 72 in L, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite, Brown
Mfr # 78072721325
Zoro # G2876693
product price:Â $7.89
/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072721325
Zoro #
G2876693
UPC #
780727213258
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Overall Width
2 in
Overall Length
72 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.