Sanding Belt, 2 in W, 72 in L, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Orange
- Mfr # 69957345157
- Zoro # G5164993
product price:Â
$
23.35
/ea
Key Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957345157
- Zoro #
- G5164993
- UPC #
- 699573451571
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 72 in
- Overall Length
- 72 in
- Overall Width
- 2 in
- Wire Rope Length
- 72 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Coarse
- Abrasive Material
- Ceramic
- Series
- Blaze R980P
- Color
- Orange
- Backing Weight
- Y
- Backing Material
- Polyester
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Regular
- Resistance Properties
- Wear
- Primary Material Application
- Stainless Steel, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel, Super Alloys, Titanium
- Wire Color
- Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.