Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 25 in W, 48 in L, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue
- Mfr # 69957344781
- Zoro # G5541812
product price:Â
$
212.99
/pk of 3, $71.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25 in
Length
48 in
Grit
80
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957344781
- Zoro #
- G5541812
- UPC #
- 699573447819
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Length
- 48 in
- Overall Length
- 48 in
- Overall Width
- 25 in
- Wire Rope Length
- 48 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R823P
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Polyester
- Coating Coverage
- Closed
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Wear
- Flexibility Type
- Regular
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel
- Wire Color
- Blue
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 48 in, Overall Width 25 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.