Shop NORTON ABRASIVES

Sanding Belt, 3 1/2 in W, 15 1/2 in L, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R215 Metalite

  • Mfr # 78072721997

  • Zoro # G3344363


product price:  $5.69
/ea

Key Features

Abrasive Type
Coated
Width
3 1/2 in
Length
15 1/2 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072721997
Zoro #
G3344363
UPC #
780727219977
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
15 1/2 in
Overall Width
3 1/2 in
Overall Length
15 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
R215 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Open

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series R215 Metalite, Grade Extra Coarse, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products