This item is Discontinued.

Norton Abrasives Sanding Belt, 3 in. W, 21 In. L, Coated, Zirconia Alumina, 80 Grit, Coarse 07660749264

This item is Discontinued.

Norton Abrasives

Sanding Belt, 3 in. W, 21 In. L, Coated, Zirconia Alumina, 80 Grit, Coarse (Discontinued)

Mfr # 07660749264
Zoro # G900537115
UPC # 76607492647
Country of Origin United States
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660749264
Zoro #
G900537115
UPC #
76607492647
Country of Origin
United States

Dimensions

Width
3 in.
Length
21 In.

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
80
Grade
Coarse
Backing Material
Y-wt. Cotton

Description

Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 medium grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side by side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for medium grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.


  • • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
  • • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
  • • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
  • • Y-weight Cotton backing for extended life on dry grinding applications
  • • Open coat for non-loading on wood and soft metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.