
Sanding Belt, 3" W, 21" L, Coated, Aluminum Oxide, 120 Grit, Medium, R215 Metalite
Mfr # 07660702062
Zoro # G4469512
product price:Â $14.75
/pk 5, $2.95/eaKey Features
Width
3"
Length
21"
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660702062
Zoro #
G4469512
UPC #
07660702062
Country of Origin
United States
Dimensions
Width
3"
Length
21"
Overall Width
3 in
Overall Length
21 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Series
R215 Metalite
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series R215 Metalite, Grade Medium, Overall Length 21 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.