Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 3" W, 21" L, Coated, Aluminum Oxide, 50 Grit, Coarse, R215 Metalite
- Mfr # 07660701740
- Zoro # G4469530
product price:Â
$
16.15
/pk of 5, $3.23/ea
Key Features
Width
3"
Length
21 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660701740
- Zoro #
- G4469530
- UPC #
- 07660701740
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 50
- Grade
- Coarse
- Series
- R215 Metalite
- Backing Material
- Cotton
- Backing Weight
- X
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Regular
- Primary Material Application
- Steel
- Resistance Properties
- Wear
Dimensions
- Width
- 3"
- Length
- 21 in
- Overall Length
- 21 in
- Overall Width
- 3 in
- Wire Rope Length
- 21 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 50, Series R215 Metalite, Grade Coarse, Overall Length 21 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.