Sanding Belt, 3" W, 24" L, Coated, Aluminum Oxide, 100 Grit, Medium, R215 Metalite

  • Mfr # 07660702066

  • Zoro # G4469573


product price:  $18.65
/pk 5, $3.73/ea

Key Features

Width
3"
Length
24"
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660702066
Zoro #
G4469573
UPC #
07660702066
Country of Origin
United States

Dimensions

Width
3"
Length
24"
Overall Length
24 in
Overall Width
3 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Medium
Series
R215 Metalite
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Open

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 100, Series R215 Metalite, Grade Medium, Overall Length 24 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.