Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Ceramic, 80 Grit, Coarse, R981 SG, Red
Mfr # 78072718716
Zoro # G2549032
product price:Â $2.69
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072718716
Zoro #
G2549032
UPC #
780727187160
Country of Origin
United States
Dimensions
Width
3/4 in
Length
20 1/2 in
Overall Width
3/4 in
Overall Length
20 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Coarse
Abrasive Material
Ceramic
Series
R981 SG
Color
Red
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R981 SG, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.