Sanding Belt, 37 in W, 60 in L, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue

  • Mfr # 69957328103

  • Zoro # G5612512


product price:  $528.99
/pk 5, $105.80/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
37 in
Length
60 in
Grade
Medium
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69957328103
Zoro #
G5612512
UPC #
699573281031
Country of Origin
United States

Dimensions

Width
37 in
Length
60 in
Overall Length
60 in
Overall Width
37 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Coating Coverage
Closed
Bond Type
Resin
Belt Joint Type
Butt Joint
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series BlueFire R823P, Grade Medium, Overall Length 60 in, Overall Width 37 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.